Specifications
Dimensions
- Bore Diameter6 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsBall Bearing
- Body OptionCompact Body
- Body TypeCompact
- Bracket 1Compact
- Cylinder StyleCompact
- Cylinder SuffixXB6
- Guide TypeBall Bushing Bearing
- Made to OrderYes
- Mounting TypeCompact
- Operating Pressure Range0.7 to 0.15 MPa, 101.5 psi
- Product TypeGuided Air Cylinders
- Rod TypeDouble Rod
- SeriesCXSJ
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)