Motion
488C X 155 K2 EL16LP CHAIN

PEER CHAIN
488C X 155 K2 EL16LP CHAIN

Engineering Chain- Attachment - Cast Pintle Series, Cottered, Carbon Steel Material
MI ITEM #06733370
MFR #488C X 155 K2 EL16LP CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
488C X 155 K2 EL16LP CHAIN

Engineering Chain- Attachment - Cast Pintle Series, Cottered, Carbon Steel Material
MI ITEM #06733370
MFR #488C X 155 K2 EL16LP CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
488C X 155 K2 EL16LP CHAIN
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.

Specifications

  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Series
    Cast Pintle
  • Link Plate Height
    0.940 in
  • Pin Diameter
    0.440 in
  • Roller Diameter
    0.880 in
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    36241
  • Weight
    95.515 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text