Motion
CP7736-2
8941077362 Air Impact Wrench - Pistol Grip Handle, Reversible, 1/2 in Drive Size, 1/4 in Inlet, 664 ft-lbs Torque
MI ITEM #06733471
MFR #CP7736-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8941077362 Air Impact Wrench - Pistol Grip Handle, Reversible, 1/2 in Drive Size, 1/4 in Inlet, 664 ft-lbs Torque
MI ITEM #06733471
MFR #CP7736-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP7736-2 1/2" IMP WRENCH
  • Powerful: 670 ft-lb max reverse
  • Durable: Metal Tool with Twin Hammer clutch
  • Versatile: Ideal price point professional tool

Specifications

  • Drive Size
    1/2 in
  • Inlet size
    1/4 in
  • Air Consumption
    18.0 cfm
  • Air Pressure
    90 psi
  • Reversible
    Reversible
  • Exhaust Type
    Handle
  • Handle Style
    Pistol Grip
  • Overall Length
    9.6 in
  • Tool Weight
    6.5 lb
  • Manufacturer Catalog Number
    8941077362

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought