Specifications
Dimensions
- Bore Diameter25 mm
- Outside Diameter52 mm
- Overall Width15 mm
Details
- Bore TypeStraight
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
B7205-E-T-P4S-DUL