Motion
EL8210043.00

GROVE GEAR
EL8210043.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
Mi Item #06733835
MFR #EL8210043.00
Price$1,837.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8210043.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
Mi Item #06733835
MFR #EL8210043.00

Mfr description
EL-BM821-30-L-56 REDUCER W/BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,837.84/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Housing Height
    6.8800 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Length
    6.8800 in, 174.75 mm
  • Manufacturer Reducer Size
    821
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    968 in/lb
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    30:1
  • Output Size
    1.0000 in
  • Overhung Load
    1255 lbs
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.53 mm
  • Shipping Dimensions Width
    9.0600 in;230.12 mm
  • Weight
    20 lbs, 9.072 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.129 hp
  • Horsepower Rating Normal Duty
    1.129 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-BM821-30-L-56
  • Max Input Horsepower
    1.129 hp
  • Mounting Type
    Base
  • Output
    0.896 hp;0.668 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    5582.51 N, 1255 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Style
    Flexible Coupling Input
  • Torque Rating (in-lb)
    968 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)