Motion
CDQ2B20-10TMZ-M9PVSAPC

SMC CORP OF AMERICA
CDQ2B20-10TMZ-M9PVSAPC

CQ2-Z COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #06733856
MFR #CDQ2B20-10TMZ-M9PVSAPC
Price$162.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B20-10TMZ-M9PVSAPC

CQ2-Z COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #06733856
MFR #CDQ2B20-10TMZ-M9PVSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$162.32/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    SAPC - (0.5 m Cord Length, M8-3 Pin Conndctor)
  • Port Size
    M5x0.8
  • Rod Size / Thread
    M8x1.25 Male ISO
  • Stroke
    10 mm

Details

  • Auto-Switch
    M9PV - Solid State, General Purpose, 3 wire PNP, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options
    Rod end male thread
  • Options Included
    Auto Switch, Magnetized, Spring Extend
  • Piston Action
    Single-Acting Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2B20-10TMZ-M9PVSAPC
  • Single acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
  • Standard stroke range (mm): 5, 10, 20
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought