Motion
GRL8320011.00

GROVE GEAR
GRL8320011.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output
MI ITEM #06733865
MFR #GRL8320011.00
Price$2,945.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8320011.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output
MI ITEM #06733865
MFR #GRL8320011.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,945.56/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Case Size
    832
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 x 1.6300 in
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    3267 in/lb;369.12 nm
  • Nominal Ratio
    20:1
  • Output Size
    1.3750 in
  • Overhung Load
    2275 lbs
  • Ratio
    20:1
  • Service Factor
    1
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Shipping Dimensions Height
    15.0000 in;381 mm
  • Shipping Dimensions Length
    19.3800 in;492.25 mm
  • Shipping Dimensions Width
    15.1300 in;384.30 mm
  • Weight
    65 lbs, 29.484 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    5.18 hp
  • Horsepower Rating Normal Duty
    5.18 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRL-B832-20-R
  • Max Input Horsepower
    5.18 hp
  • Mounting Type
    Base
  • Output
    4.536 hp;3.382 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    10119.71 N, 2275 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    3267 in-lbs;369.12 Nm

Overview

Mfr description
GRLB832-20-R REDUCER GRL8320011.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought