Motion
GRL8320005.00

GROVE GEAR
GRL8320005.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output
MI ITEM #06733869
MFR #GRL8320005.00
Price$3,073.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL8320005.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output
MI ITEM #06733869
MFR #GRL8320005.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,073.63/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Case Size
    832
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 x 1.6300 in
  • Length
    6.7600 in, 171.70 mm
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    3226 in/lb;364.488 nm
  • Nominal Ratio
    30:1
  • Output Size
    1.3750 in
  • Overhung Load
    2275 lbs
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Shipping Dimensions Height
    15.0000 in;381 mm
  • Shipping Dimensions Length
    19.3800 in;492.25 mm
  • Shipping Dimensions Width
    15.1300 in;384.30 mm
  • Weight
    71 lbs, 32.205 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    2.986 hp
  • Horsepower Rating Normal Duty
    2.986 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GRL-B832-30-L
  • Max Input Horsepower
    2.986 hp
  • Mounting Type
    Base
  • Output
    2.986 hp;2.227 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    10119.71 N, 2275 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    3226 in-lbs;364.488 Nm

Overview

Mfr description
GRLB832-30-L REDUCER GRL8320005.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought