Motion
2789
Tapered Roller Bearing Cone - 1.5625 in Bore, 1.0100 in Width, 0.14 in Fillet Radius
MI ITEM #06734115
MFR #2789
List Price$60.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.5625 in Bore, 1.0100 in Width, 0.14 in Fillet Radius
MI ITEM #06734115
MFR #2789

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.29/each for your price

Overview

Mfr description
2789 CONE

Specifications

  • Bore Diameter
  • Abma Precision Rating
    Class 2
  • Cage Material
    Stamped and Formed Mild Steel
  • Fillet Radius
    0.14 in
  • Operating Temperature Range
    -40 to 250 ºF
  • Finish Coating
    Uncoated
  • Standards Met
    ASTM A295
  • Manufacturer Upc Number
    8865590653041
  • UPC_NO
    1200106148579
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text