Motion
0317RGLDXLG

Refrigiwear
0317RGLDXLG

Leather Palm Mitt - XL or Size 10, Split Cowhide Leather, No Grade Listed, Color Gold
MI ITEM #06734146
MFR #0317RGLDXLG
Your Price$41.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0317RGLDXLG

Leather Palm Mitt - XL or Size 10, Split Cowhide Leather, No Grade Listed, Color Gold
MI ITEM #06734146
MFR #0317RGLDXLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.50/each(List $47.72)

Overview

Mfr description
0317RGLDXLG INSULATED LEATHER MITT

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Mitts
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    No Grade Listed
  • Color
    Gold
  • Material
    Leather
  • Weight
    0.7554 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought