Motion
CDQ2B50-50DMZ-P5DWZ-XC35

SMC CORP OF AMERICA
CDQ2B50-50DMZ-P5DWZ-XC35

Compact Cylinderinder, CQ2-Z
MI ITEM #06734231
MFR #CDQ2B50-50DMZ-P5DWZ-XC35
List Price$310.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50-50DMZ-P5DWZ-XC35

Compact Cylinderinder, CQ2-Z
MI ITEM #06734231
MFR #CDQ2B50-50DMZ-P5DWZ-XC35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$310.79/each for your price

Overview

Mfr description
CDQ2B50-50DMZ-P5DWZ-XC35

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    50 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Port Size
    1/4 BSPT
  • Cushion Type
    None
  • Options Included
    Auto Switch, Magnetized
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Made to Order
    Yes
  • Mounting Type
    Through Hole
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text