Specifications
Dimensions
- Center Distance1.7500 in
- Input Size0.6250 in
- Manufacturer Reducer Size1804
- Maximum Output RPM0.97 rpm
- Maximum Output Torque806in-lbs @ 0.97 output rpm
- NEMA / IEC Frame Size56C
- Output Size0.7500 in
- Ratio1800:1
- Service Factor1.0
- Shipping Dimensions Height7-1/2 in
- Shipping Dimensions Length13-1/4 in
- Shipping Dimensions Width12-1/2 in
- Weight26 lbs
Details
- CAD DrawingRATIO=15/1|STYLE=R|FS=182TC|OD=4
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0230-18576
- Manufacturer Product Page
- Manufacturer Upc Number662798999258
- Max Input Horsepower0.044 hp @ 1750 rpm
- Output TypeSolid
- ReductionDouble
- Series1800
- UPC_NO662798999258
Overview
Mfr description
0230-18576 RB-LR
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Viton® Seals