Motion
17C751

GRACO INC
17C751

Lubrication Pump - Air Operated Pump, Grease, 26:1 Ratio
Mi Item #06734245
MFR #17C751
Price$2,764.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
17C751

Lubrication Pump - Air Operated Pump, Grease, 26:1 Ratio
Mi Item #06734245
MFR #17C751

Mfr description
17C751 PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,764.88/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in NPT
  • Compatible Container Size
    2 L
  • Outlet Thread Connection
    NPT

Details

  • Application
    In-Plant Machinery
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    3500 psi
  • Pump Material
    High Phosphorus Electroless Nickel-Plated Dectile Iron, Zinc Nickel Coated Steel, 30% Glass-Filled Nylon, 6061 Aluminum Alloy, Ceramic Magnet, Polycarbonate, Buna-N
  • Pump Ratio
    26:1
  • Pump Type
    Air Operated Pump
  • Series
    LubePro
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)