Motion
251-60-0020
Indirect Vent Goggle with Gray Body, Clear Lens and Anti-Scratch / FogLess® 3Sixty™ Coating
Mi Item #06734796
MFR #251-60-0020
Price$12.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indirect Vent Goggle with Gray Body, Clear Lens and Anti-Scratch / FogLess® 3Sixty™ Coating
Mi Item #06734796
MFR #251-60-0020

Mfr description
251-60-0020 STONE GOGGLES
  • Tough clear polycarbonate lens for high-impact protection
  • FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
  • Adjustable elastic strap provides a comfortable fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.89/each

Specifications

Details

  • Branding
    Bouton Optical
  • Description
    Tough goggle with optional visor attachment for face protection. Helps provide protection from projectiles and impact in general use applications.
  • Description Keyword
    Bouton Goggles
  • Frame Material
    PVC
  • Lens Coating
    Anti-Scratch / FogLess 3Sixty
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314160691
  • Spec Sheet
  • UPC_NO
    616314160691
  • Ventilation
    Indirect
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)