Motion
0408030
V-link Adjustable Belt - A/4L/13 Section, 0.5000 in Top Width, 100 ft Length, Red, Composite Polyester/Polyurethane Material
MI ITEM #06735074
MFR #0408030
Price$23.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-link Adjustable Belt - A/4L/13 Section, 0.5000 in Top Width, 100 ft Length, Red, Composite Polyester/Polyurethane Material
MI ITEM #06735074
MFR #0408030

Mfr description
0408030 POWERTWIST DRIVE V-BELT A
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.55/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    3.00 in
  • Overall Length
    100.0000 ft
  • Top Width
    0.5000 in

Details

  • Additional Details
    Ride Height Above Rim Min: 0.0800 in | Ride Height Above Rim Max: 0.1600 in
  • Adjustable Link Type
    PowerTwist®
  • Color
    Red
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 °C to 116 °C, -40 °F to 240 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    A/4L/13
  • Series
    Powertwist
  • Standards Met
    RoHS
  • Trade Number
    POWERTWIST A/4L/13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)