1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
B52151
Carbide Material, Single End, 0.7500 in Mill Diameter, 4 Flutes, 1.5000 in Length of Cut
MI ITEM #
06735785
MFR #
B52151
List Price
$257.63
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
GREENFIELD INDUSTRIES B52151
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
B52151
Carbide Material, Single End, 0.7500 in Mill Diameter, 4 Flutes, 1.5000 in Length of Cut
MI ITEM #
06735785
MFR #
B52151
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$257.63
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
B52151 EM 3/4X1-1/2X4 4FL CARBIDE
Specifications
Mill Diameter
0.7500 in
Mill Material
Carbide
Length of Cut
1.5000 in
Number Of Flutes
4
Shank Diameter
0.7500 in
Single Or Double End
Single
Straight Or Spiral Flute
Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data