Motion
XPD2038PXT40-12
Standard Duty Drum - Crown Face, 20 in Dia., 38 in Face Width, XT Hub
MI ITEM #06735858
MFR #XPD2038PXT40-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 20 in Dia., 38 in Face Width, XT Hub
MI ITEM #06735858
MFR #XPD2038PXT40-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    20 in
  • Weight
    333 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Hub Type
    XT
  • Pulley Type
    Standard Duty Drum

Overview

Mfr description
XPD2038PXT40-12 20X38 CF XT40 PRO DUTY
  • Profiled end disc
  • Industry leading 10-year warranty
  • Single pulley solution

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought