Motion
24700-0985

GARLOCK KLOZURE
24700-0985

Oil Seal - Solid, 12.000 in Shaft Dia., 13.750 in OD, 0.688 in Overall Width, Model 59 Design, Mill-Right N Lip Material
MI ITEM #06736312
MFR #24700-0985
Your Price$657.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-0985

Oil Seal - Solid, 12.000 in Shaft Dia., 13.750 in OD, 0.688 in Overall Width, Model 59 Design, Mill-Right N Lip Material
MI ITEM #06736312
MFR #24700-0985

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$657.99/each(List $947.51)

Overview

Mfr description
59X0985 MILL-RIGHT N CRS 12.000"ID
  • Severe service assembled seal
  • Heavy duty outer case
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft-to-bore misalignment capability

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    12.000 in
  • Outside Diameter
    13.750 in
  • Overall Width
    0.688 in
  • Design Type
    Model 59
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744792145
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Manufacturer Catalog Number
    24700-0985
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text