Motion
2BK140QT
Sheave - 4L, 5L Belt Section, 2 Groove, Bushing Required Bore Size, 13.7500 in O.D., Split Taper Bushed, QT Series Bushing, Ductile Iron Material
Mi Item #06736642
MFR #2BK140QT
Price$734.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheave - 4L, 5L Belt Section, 2 Groove, Bushing Required Bore Size, 13.7500 in O.D., Split Taper Bushed, QT Series Bushing, Ductile Iron Material
Mi Item #06736642
MFR #2BK140QT

Mfr description
2BK-14-0-QT SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$734.84/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    13.7500 in
  • Weight
    13.4 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    QT
  • Manufacturer Upc Number
    770075428824
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    770075428824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)