Overview
Mfr description
HS1131-06X25 YELLOW 3/8"X25'
Specifications
- Nominal Hose Inner Diameter
- ManufacturerName (description attribute)Kuriyama
- Product TypesPOLYAIR® Series HS1131 Multi-Purpose Air Hose Assemblies
- Manufacturer Upc Number822353081860
- UPC_NO822353081860
- ColorYellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data