Motion
66253370272

NORTON ABRASIVES
66253370272

Gemini XXL Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 30 Grit, 13580 rpm
Mi Item #06737209
MFR #66253370272
Price$8.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253370272

Gemini XXL Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 30 Grit, 13580 rpm
Mi Item #06737209
MFR #66253370272

Mfr description
66253370272 GEMINI CUT-OFF WHEEL
  • Premium, ceramic-coated aluminum oxide for highest performance at a competitive price
  • 1/4 in.thick wheels designed for offhand stock removal, smoothing welds and beveling
  • Blend of hardness and bond to provide the great cut rate with exceptional life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.26/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Hole Thread Size
    5/8 in - 11
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Extra Coarse Grit
  • Grit Number
    30
  • Material
    Aluminum Oxide
  • Max Rpm
    13580 rpm
  • Package Quantity
    10
  • UPC_NO
    66253370272
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)