Motion
48-32-4004

MILWAUKEE TOOL
48-32-4004

Shockwave™ Driver Bit Set - Number of Bits Included: 32, Bit Tip Style: Phillips, Hex, Slotted
MI ITEM #06737234
MFR #48-32-4004
Price$28.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4004

Shockwave™ Driver Bit Set - Number of Bits Included: 32, Bit Tip Style: Phillips, Hex, Slotted
MI ITEM #06737234
MFR #48-32-4004

Mfr description
48-32-4004 SHOCKWAVE 32PC DRIVER BIT SET
  • (1) SHOCKWAVE™ Magnetic Bit Holder
  • (1) 5/16" Magnetic Nut Driver
  • (1) Hex Bit 1" 1/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.98/each

Specifications

Dimensions

  • Bit Tip Size
    #8, 1 in, 1/4 in

Details

  • Bit Tip Style
    Hex, Phillips, Slotted
  • Bit Type
    Screwdriver
  • Individual Bit Or Bit Set
    Bit Set
  • Number Of Bits Included
    32
  • Number Of Pieces
    32
  • Type
    Impact Duty Driver Bit Set
  • UPC_NO
    045242349562

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)