Motion
66243528696

NORTON ABRASIVES
66243528696

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 3 in, Maximum RPM: 5730 rpm
MI ITEM #06737260
MFR #66243528696
Price$19.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243528696

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 3 in, Maximum RPM: 5730 rpm
MI ITEM #06737260
MFR #66243528696

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.52/each

Specifications

Dimensions

  • Arbor Hole Size
    1/2 in
  • Arbor Size
    1/2 in
  • Center Hole Diameter
    1/2 in
  • Disc Diameter
    3 in
  • Face Rim Width
    1 in
  • Hole Size
    1/2 in
  • Overall Diameter
    3 in
  • Overall Thickness
    1/4 in
  • Wheel Diameter
    3 in
  • Wheel Thickness
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Monocrystalline Aluminum Oxide Grain, Vitrified Bond, Requires Minimal Dressing, Cool, Fast Cutting Action
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder, Id Grinder
  • Form Type
    Type 01
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Ceramic Alumina
  • Max Rpm
    5730 rpm
  • Specification
    32A60-KVBE
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder, Id Grinder
  • Wheel Hardness
    K
  • Wheel Type
    Type 01

Overview

Mfr description
66243528696 3X1/4X1/2 VITRFIED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought