Specifications
Dimensions
- Package Size400 mL
Details
- Acrylic TypeMethacrylate
- ApplicationStructural Bonding
- ColorWhite
- Package TypeCartridge
- Product FormLiquid
- TypeStructural Adhesive
- Viscosity60000 to 110000 cP, 70000 to 120000 cP
- Viscosity ClassMedium
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)