Specifications
Dimensions
- Package Size400 mL
- Shear Strength4180 psi
Details
- Acrylic TypeMethacrylate
- ApplicationBonding
- ColorOff-white
- Package TypeCartridge
- Product FormLiquid
- TypeStructural Adhesive
- Viscosity11400 cP, 12200 cP, 15000 to 100000 cP, 50000 to 80000 cP, 70000 to 250000 cP, 75000 to 110000 cP
Overview
Mfr description
2057561 AA H8610 DC400ML