Specifications
Dimensions
- Package Size490 ml
- Shear Strength2990 psi
Details
- Acrylic TypeMethacrylate
- ApplicationBonding
- ColorWhite
- Package TypeCartridge
- Product FormLiquid
- TypeStructural Adhesive
- Viscosity14900 cP, 9200 cP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)