Motion
AF30-03D-2-A
AIR FILTER
MI ITEM #06737419
MFR #AF30-03D-2-A
List Price$48.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AIR FILTER
MI ITEM #06737419
MFR #AF30-03D-2-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.65/each for your price

Overview

Mfr description
AF30-03D-2-A FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    3/8 BSPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Automatic (Normally Open)
  • Series
    AF
  • Body Size
    30
  • Drain Method
    Automatic
  • Port Gender
    Female
  • Thread Standard
    BSPT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.18 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought