Motion
4006E
HANSEN COUPLING (DANFOSS) General Purpose Socket - Brass Body Material, One-Way Valve, 3/8 in Hose Barb, 1000 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #06737434
MFR #4006E
Price$41.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HANSEN COUPLING (DANFOSS) General Purpose Socket - Brass Body Material, One-Way Valve, 3/8 in Hose Barb, 1000 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #06737434
MFR #4006E

Mfr description
4006E CPLNG, 4000 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.08/each

Specifications

Dimensions

  • Body Size
    3/8 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    4000 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/8 in Hose Barb
  • Flow Rate
    336.56 gpm
  • Hose Connection Type
    Hose Barb
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 6150-B
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    One-Way Valve
  • Working Pressure
    1000 psi
  • Working Pressure Range
    701 to 1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)