Motion
450
Pneumatic Socket - Brass Body Material, 1/2 – 14 NPTF, 1000 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #06737438
MFR #450
Your Price$31.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Brass Body Material, 1/2 – 14 NPTF, 1000 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #06737438
MFR #450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.13/each(List $35.81)

Overview

Mfr description
450 MALE CONNECTOR, 1/2 MNPT

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPTF
  • Working Pressure Range
    701 to 1000 psi
  • Working Pressure
    1000 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 – 14 NPTF
  • ManufacturerName (description attribute)
    Hansen Coupling (Danfoss QD)
  • Body Size
    3/8 in
  • Flow Rate
    336.00 gpm
  • Hex
    0.88 in
  • Burst Pressure
    4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text