Motion
H4S/S
Hydraulic Socket - Stainless Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 4200 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #06737440
MFR #H4S/S
Price$149.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Stainless Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 4200 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #06737440
MFR #H4S/S

Mfr description
H4S/S STAINLESS SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.88/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPT
  • Body Size
    1/2 in
  • Weight
    0.836 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Female Thread
  • Flow Rate
    11.00 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Industrial, Oil & Gas, Construction, Mining, Automotive, Agriculture, Food & Beverage
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Material Specifics
    303 Stainless Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    4200 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)