Motion
5700E
Quick Disconnect Socket - Brass Body Material, 3/8 in Hose Barb, 500 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #06737479
MFR #5700E
Your Price$45.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass Body Material, 3/8 in Hose Barb, 500 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #06737479
MFR #5700E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.47/each(List $52.29)

Overview

Mfr description
5700E SOCKET QUICK DISCONNECT

Specifications

  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure Range
    351 to 700 psi
  • Working Pressure
    500 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in Hose Barb
  • Body Size
    1/2 in
  • Flow Rate
    538.91 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought