1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
B30EP-174-593-YL
Polyester Material, Thermal Transfer, 4.0000 in Print Width, 1.0000 in Print Height, 300 Total Labels
MI ITEM #
06737864
MFR #
B30EP-174-593-YL
Your Price
$648.13
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY B30EP-174-593-YL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
B30EP-174-593-YL
Polyester Material, Thermal Transfer, 4.0000 in Print Width, 1.0000 in Print Height, 300 Total Labels
MI ITEM #
06737864
MFR #
B30EP-174-593-YL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$648.13
/each
(List
$1,192.57
)
Qty
Add to Cart
Overview
Mfr description
B30EP-174-593-YL LABEL - RECTANGULAR
Specifications
Print Technology
Thermal Transfer
Printable Area Width
4.0000 in
Printable Area Height
1.0000 in
Number Of Labels
300
Material
Polyester
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data