1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
B30-241-595-OSHACA
Vinyl Material, Thermal Transfer, 3.0000 in Print Width, 2.2500 in Print Height, 300 Total Labels
MI ITEM #
06737871
MFR #
B30-241-595-OSHACA
Your Price
$421.54
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY B30-241-595-OSHACA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
B30-241-595-OSHACA
Vinyl Material, Thermal Transfer, 3.0000 in Print Width, 2.2500 in Print Height, 300 Total Labels
MI ITEM #
06737871
MFR #
B30-241-595-OSHACA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$421.54
/each
(List
$775.64
)
Qty
Add to Cart
Overview
Mfr description
B30-241-595-OSHACA VINYL SIGN - OSHA
Specifications
Print Technology
Thermal Transfer
Printable Area Width
3.0000 in
Printable Area Height
2.2500 in
Number Of Labels
300
Material
Vinyl
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data