Motion
BBP35

BRADY
BBP35

143633 Multi-Color Sign and Label Printer - Thermal Transfer, 300 dpi Print Resolution, 240 MB Memory, 4.25 in Label Width, 8.3 ft Label Length, 5 in/s Print Speed
Mi Item #06737873
MFR #BBP35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BBP35

143633 Multi-Color Sign and Label Printer - Thermal Transfer, 300 dpi Print Resolution, 240 MB Memory, 4.25 in Label Width, 8.3 ft Label Length, 5 in/s Print Speed
Mi Item #06737873
MFR #BBP35

Mfr description
BBP35 MULTICOLOR SIGN & LABEL
  • The BBP®35 Sign & Label Printer can connect to a PC but also operates as a stand-alone printer with a built in touchscreen and keyboard
  • Choose from a variety of industrial-grade label and ribbon materials that click into place without calibration or threading
  • The built-in touchscreen interface and preset label templates make label creation a breeze
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    11 H x 19 W x 14.25 D in
  • Display Size
    6.12 W x 3.62 H in
  • Max Printed Label Length
    8.3 ft
  • Maximum Label/Tape Width
    4.25 in
  • Maximum Print Speed
    5 in/s
  • Maximum Print Width
    4 in
  • Overall Depth
    14.25 in
  • Overall Height
    11 in
  • Overall Width
    19 in
  • Weight
    45.00 lbs

Details

  • Automatic Label Set Up
    Yes
  • Calibration Required
    Calibration Not Required
  • Color Printing Capability
    Multi-Color
  • Connectivity
    Ethernet, USB, Standalone Use
  • Cutter Type
    Auto Cutter
  • Display Type
    Color Touch Screen
  • Font
    Arial, Arial 65, Code 39,Interleave 2 of 5
  • Manufacturer Upc Number
    754473955441
  • Maximum Labels Per Day
    300
  • Memory RAM
    240 MB
  • Mode of Operation
    PC Connect, Stand Alone
  • Number of Symbols
    664
  • Power Supply Voltage
    110 / 240 V
  • Print Resolution
    300 dpi
  • Print Technology
    Thermal Transfer
  • Print Type
    Multi-Color

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)