Specifications
Dimensions
- Width18.500
Details
- For Use WithArch Flash
- Harmonization Code8443.99.2550
- Indoor Outdoor UseIndoor & Outdoor
- Manufacturer Catalog Number142061
- Manufacturer Product Page
- Manufacturer Upc Number754473183646
- Part Number CompatibilityBBP30, BBP31, BBP33, BBP35, BBP37, S3000, S3100, S3700, i3300, i4311, i5300
- Standards MetRoHS Compliant with Directive 2011/65/EU and 2015/863
- TypeStarter Kit
Overview
Mfr description
B30KIT-ARCFLASH-W BBP 30 ARC FLASH
- This Arc Flash Supply kit for the B30 Series printers from Brady® includes the labels and ribbons you need to get started on your arc flash labeling projects.
- Durable materials with ultra-aggressive adhesive withstand the elements indoors and out
- Tough, smear-proof R10000 ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- Kit includes a variety of tapes and ribbons for printing labels for a safer and more compliant workplace (printers sold separately)
- Just enough supplies to ensure you have what you need to get going on your safety and compliance labeling project