Motion
B30C-4250-551-WT

BRADY
B30C-4250-551-WT

Printing Label & Tape - B30 Series, Polyester Material, Thermal Transfer, 4.2200 in Roll Width, 50 ft Roll Length
Mi Item #06737974
MFR #B30C-4250-551-WT
Price$849.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30C-4250-551-WT

Printing Label & Tape - B30 Series, Polyester Material, Thermal Transfer, 4.2200 in Roll Width, 50 ft Roll Length
Mi Item #06737974
MFR #B30C-4250-551-WT

Mfr description
B30C-4250-551-WT NON-ADHESIVE TAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$849.98/each

Specifications

Dimensions

  • Roll Length
    50 ft
  • Roll Width
    4.2200 in
  • Thickness
    0.0137 in, 0.35 mm

Details

  • Applications
    Electrical Labeling, Facility Identification, General Identification, Safety Identification
  • Color
    White
  • For Use With Printer
    BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i4311, i5300, S3000, S3100, S3700
  • Indoor Outdoor Use
    Outdoor
  • Label Properties
    Chemical Resistant
  • Label/Media Format
    Tag
  • Magnetic
    False
  • Material
    Polyester
  • Material Number
    B-551
  • Material Properties
    Rigid
  • Max Service Temperature
    193 °F
  • Min Service Temperature
    -40 °F
  • Print Technology
    Thermal Transfer
  • Series
    B30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)