Motion
1
B30 Series 5S Lean Visual Workplace Supply Starter Kit, Multi-Color
Mi Item #06737997
MFR #1
Price$4,071.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B30 Series 5S Lean Visual Workplace Supply Starter Kit, Multi-Color
Mi Item #06737997
MFR #1

Mfr description
B30KIT-LEANVW BBP30 LEAN VISUAL
  • This 5S Visual Workplace Supply kit for the B30 Series printers from Brady® includes the labels and ribbons you need to get started on visual workplace projects.
  • Durable materials with ultra-aggressive adhesive withstand the elements indoors and out
  • Tough, smear-proof R10000 ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,071.98/each

Specifications

Dimensions

  • Width
    26.500

Details

  • For Use With
    Lean Visual
  • Harmonization Code
    8443.99.2550
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Catalog Number
    142063
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473183660
  • Part Number Compatibility
    BBP30, BBP31, BBP33, BBP35, BBP37, S3000, S3100, S3700, i3300, i4311, i5300
  • Type
    Starter Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)