Motion
PF2W540-N06
Pneumatic Flow Switch - 5 L/min to 40 L/min Flow Rate, Inline, 0 °C to 50 °C, 32 °F to 122 °F Temp Range
Mi Item #06738015
MFR #PF2W540-N06
Price$465.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - 5 L/min to 40 L/min Flow Rate, Inline, 0 °C to 50 °C, 32 °F to 122 °F Temp Range
Mi Item #06738015
MFR #PF2W540-N06

Mfr description
PF2W540-N06 SENSOR
  • Flow ranges (lpm): 0.5-4, 2-16, 5-40, 10-100
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4, 1 (flow range dependent)
  • Temperature rating: 0-50°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$465.67/each

Specifications

Dimensions

  • Port 1 Size/Type
    3/4 in NPT
  • Port 2 Size/Type
    3/4 in NPT
  • Port Size
    3/4 NPT
  • Weight
    650 g

Details

  • Accuracy
    ±3 %
  • Country of Origin
    JP
  • Display
    No Display
  • Flow Rate Range
    5 L/min to 40 L/min
  • Fluid Comp
    Coolant, Water
  • Input Specification
    5 L/min to 40 L/min
  • Mounting Type
    Bracket
  • Operating Temperature Range
    0 °C to 50 °C, 32 °F to 122 °F
  • Output Specification
    Pulse Output Only
  • Piping
    Inline
  • Piping Type
    Inline
  • Rated Flow Range
    5 L/min to 40 L/min
  • Series
    PF2W
  • Standards Met
    CE, IP65, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)