Motion
HL10SS KIT, HUBLOC 1.438

HUB CITY INC
HL10SS KIT, HUBLOC 1.438

Speed Reducer Bushing Kit - SSHERA35*K, SSHERA45*K, SSHB2043*K Reducer Size, 1.4375 in Bore Dia., Stainless Steel Material
Mi Item #06738043
MFR #HL10SS KIT, HUBLOC 1.438
Price$978.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HL10SS KIT, HUBLOC 1.438

Speed Reducer Bushing Kit - SSHERA35*K, SSHERA45*K, SSHB2043*K Reducer Size, 1.4375 in Bore Dia., Stainless Steel Material
Mi Item #06738043
MFR #HL10SS KIT, HUBLOC 1.438

Mfr description
HL10SS107K BUSHING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$978.44/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in
  • Bushing Bore Diameter
    1.4380 in
  • Length Through Bore
    1.1400 in
  • Manufacturer Reducer Size
    SSHERA35*K, SSHERA45*K, SSHB2043*K
  • Outside Diameter
    3.2300 in
  • Overall Length
    1.1400 in
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    4.0000 in
  • Shipping Dimensions Width
    4.0000 in
  • Weight
    6.00 lbs

Details

  • Bushing Type
    Keyless Bushing
  • CAD Drawing
  • Includes
    Two Bushings, Mounting Hardware and HubCap Covers
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HL10SS KIT, HUBLOC 1.438
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662961033420
  • Material
    Stainless Steel
  • Product Type
    Speed Reducer Bushings
  • Product Types
    Helical Hypoid
  • UPC_NO
    662961033420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)