Motion
2755-20
M18 FUEL 1/2" Compact Impact Wrench w/ Pin Detent
MI ITEM #06738298
MFR #2755-20
List Price$234.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL 1/2" Compact Impact Wrench w/ Pin Detent
MI ITEM #06738298
MFR #2755-20

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$234.34/each for your price

Overview

Mfr description
2755-20 WRENCH IMPACT 1/2" DR (TOOL
  • POWERSTATE™ Brushless Motor delivers 220 ft-lbs of fastening torque
  • REDLINK PLUS™ Intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
  • Utilizes a Pin Detent design for maximum socket retention

Specifications

  • Overall Length
    6.1 in
  • Weight
    2.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought