Motion
9005W-XXL

WATSON GLOVES
9005W-XXL

Leather Palm Glove with Spandex Back - XXL or Size 11, Goatskin Grain Leather, Premium Grade, Thermal Lined, Black, Yellow
Mi Item #06738354
MFR #9005W-XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WATSON GLOVES
9005W-XXL

Leather Palm Glove with Spandex Back - XXL or Size 11, Goatskin Grain Leather, Premium Grade, Thermal Lined, Black, Yellow
Mi Item #06738354
MFR #9005W-XXL

Mfr description
9005W-XXL GLOVE,FLEXTIME,WINTER 2XLG
  • 3M Thinsulate™ C40 lining
  • Dryhide™ water-resistant full-grain goatskin leather palm
  • Hooded fingertips and thumb reinforcement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    9
  • Weight
    0.3

Details

  • Applications
    Automotive, Construction, General Purpose
  • Closure Type
    Velcro®
  • Color
    Black, Yellow
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Goatskin Grain Leather
  • Lining Material
    Thermal
  • Material
    Leather
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Palm Features
    Goatskin
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)