Overview
Mfr description
PCM 10010580 M SLEEVE BRG
Specifications
- SeriesPCM
- Manufacturer Product Page
- Outside Diameter105 mm
- Bore Diameter100 mm
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data