Motion
11173
Aircraft & Extra Long Drill Bit - High Speed Steel, 1 in Flute, 135 ° Point, 12.0000 in, 304.80 mm OAL
Mi Item #06738379
MFR #11173
Price$22.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - High Speed Steel, 1 in Flute, 135 ° Point, 12.0000 in, 304.80 mm OAL
Mi Item #06738379
MFR #11173

Mfr description
11173 #49 X 12" AIRCRAFT DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.75/each

Specifications

Dimensions

  • Diameter
    0.0730 in, 1.85 mm, #49
  • Drilling Depth
    1.0000 in, 25.39 mm
  • Flute Length  
    1 in
  • Number of Hole Sizes
    1
  • Overall Length  
    12.0000 in, 304.80 mm
  • Shank Length
    11.0000 in, 279.40 mm

Details

  • Bit Type
    Aircraft Extension
  • Coolant Delivery
    None
  • Coolant Through
    No
  • Double Margin
    No
  • Drill Bit Diameter Tolerance
    +0.0000 / -0.0005 in
  • Flute Type
    Jobber
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Self Starting Or Pilot Hole Type
    P3
  • Series
    912
  • Shank Type  
    Straight
  • Sheeters Drill
    No
  • Specification
    NAS 907 Type B
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)