Motion
CPG-06-E-50-50

YUKEN
CPG-06-E-50-50

70 PSI Crack PO Check Ext Drn JIs
Mi Item #06738512
MFR #CPG-06-E-50-50
Price$621.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
CPG-06-E-50-50

70 PSI Crack PO Check Ext Drn JIs
Mi Item #06738512
MFR #CPG-06-E-50-50

Mfr description
CPDG-06-E-50-50 70 PSI CRACK PO CHECK
  • ・Check valve - pilot operated\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 250L/min (66gal/min)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.48/each

Specifications

Details

  • Drain Type
    External Drain
  • Maximum Operating Pressure
    25 psi
  • Mounting Type
    Sub-plate Mounting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)