Motion
6324LLUC3/EM

NTN
6324LLUC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #06738546
MFR #6324LLUC3/EM
Price$2,959.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6324LLUC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 260 mm OD, 55 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #06738546
MFR #6324LLUC3/EM

Mfr description
6324LLUC3/EM BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,959.43/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    2.1654 in, 55.000 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    55 mm
  • Precision Rating
    ISO Class 0
  • Weight
    27.342 lbs, 12.4 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6324LLUC3/EM BALL BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6324LLUC3/EM is a 120 mm bore radial deep groove ball bearing with double seals and 260 mm outside diameter for heavy-duty applications.
  • Manufacturer Catalog Number
    6324LLUC3/EM
  • Manufacturer Upc Number
    4547359582208
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    2600 rpm
  • Maximum Operating RPM
    2600 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    51480 lbf
  • Radial Static Load Capacity
    41500 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359582208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)