Motion
VVS410-06SU1-N

SMC CORP OF AMERICA
VVS410-06SU1-N

Vvs4, Vs4000 Manifold Base - 3-Way, Base Mounted, 1/4 in
Mi Item #06738667
MFR #VVS410-06SU1-N
Price$144.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVS410-06SU1-N

Vvs4, Vs4000 Manifold Base - 3-Way, Base Mounted, 1/4 in
Mi Item #06738667
MFR #VVS410-06SU1-N

Mfr description
VVS410-06SU1-N MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.35/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Flow Direction
    3-Way
  • For Use With Series
    VVS400
  • Manifold Port(s)
    0.2500 in
  • Manufacturer Product Page
  • Mounting
    Base Mounted
  • Number Of Ports  
    3
  • Number Of Stations
    8
  • Oil-Free
    Yes
  • Operating Medium
    Air
  • Piping Type
    Base Mounted
  • Series
    VS4
  • Unit Specification
    Manifold
  • Valve Series
    VVS400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)