1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
R480467190
NFPA High Pressure Hydraulic Cylinder - 3000 psi, 1.500 in Bore, 8.000 in Stroke Length, MT1 Mount, 0.625 in Rod
MI ITEM #
06738710
MFR #
R480467190
Price
$1,399.89
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Cylinders
Tie Rod Cylinders
AVENTICS R480467190
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
R480467190
NFPA High Pressure Hydraulic Cylinder - 3000 psi, 1.500 in Bore, 8.000 in Stroke Length, MT1 Mount, 0.625 in Rod
MI ITEM #
06738710
MFR #
R480467190
Mfr description
R480467190 CYLINDRE 1.5 X8 CMT1-HHC 5/8
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,399
.89
/each
Add to Cart
Specifications
Dimensions
Bore Size
1.500 in
Rod Diameter
0.625 in
Stroke
8.000 in
Details
Cushion Type
Both Ends
Cylinder Operating Pressure
3000 psi
Mounting Type
MT1
Style
High Pressure Hydraulic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items