Motion
6311NR
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, With Snap Ring, C0 Internal Clearance
Mi Item #06738742
MFR #6311NR
Price$244.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Open, With Snap Ring, C0 Internal Clearance
Mi Item #06738742
MFR #6311NR

Mfr description
6311NR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.54/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outer Ring Width
    29 mm
  • Outside Diameter  
    120 mm
  • Overall Height
    29 mm
  • Overall Length
    120 mm
  • Overall Width  
    29 mm
  • Weight
    3.02 lbs, 1.37 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6311NR is a radial deep groove ball bearing with a 55 mm bore, open, 120 mm outside diameter, and 29 mm width for heavy-duty applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6311NR
  • Manufacturer Upc Number
    029176035128
  • Max Rpm
    8000 rpm
  • Maximum Operating RPM
    8000 rpm
  • Maximum RPM (Grease)
    6700 rpm
  • Maximum RPM (Oil)
    8000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16900 lbf
  • Radial Static Load Capacity
    10000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176035128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)