Motion
HSY207

TIMKEN
HSY207

Backing Plate - 2-7/16 in Bore
MI ITEM #06738831
MFR #HSY207
Price$61.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HSY207

Backing Plate - 2-7/16 in Bore
MI ITEM #06738831
MFR #HSY207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.54/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Outside Diameter
    5.2500 in
  • Weight
    1 lbs

Details

  • Kit Type
    Backing Plate
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450399364
  • Product Type
    Backing Plates
  • Series
    HSY
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450399364

Overview

Mfr description
HSY207 BACKING PLATE/SEAL
  • These backing plates provide an extra barrier for secondary sealing from the backside.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought