Motion
61800-2Z
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 19 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
Mi Item #06739368
MFR #61800-2Z
Price$93.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 19 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
Mi Item #06739368
MFR #61800-2Z

Mfr description
61800-2Z BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.93/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    5 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Long Description
    The 61800-2Z is a 10 mm bore radial/deep groove ball bearing with a 19 mm OD and 5 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    61800-2Z
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)